Shop HOMEROOTS
See all product information
Create Account
Set Of Four 17" X 17" Charcoal Grey Medical Sheepskin Chair Pads
- Mfr # 480446
- Zoro # G023426440
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Cushions
Type
Dining Chair
Length
1 in
Color
Gray
Furniture Tip Cushion Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480446
- Zoro #
- G023426440
- UPC #
- -
- Country of Origin
- China
- Includes
- (4) Cushions
- Type
- Dining Chair
- Item
- Seat Cushions
- Color
- Gray
- Furniture Tip Cushion Material
- Linen
- Shape
- Square
- Material
- Cotton
- Seat Cushion Type
- Chair Pad
Dimensions
- Length
- 1 in
- Cushion Thickness (In.)
- 2.5 in
- Width (In.)
- 17 in
- Depth (In.)
- 17 in
Description
This premium quality charcoal grey New Zealand medical sheepskin is lush and soft while being able to help quality of life and comfort. Thick and plush, this durable and resilient pelt can help to ease pain and discomfort for those that must remain in a set position for periods of time. The high fiber count helps to facilitate an even distribution of compression and insulation, that helps to increase blood flow, circulation, and alleviate pressure points. Because of sheepskin's breathability and natural ability to resist moisture and keep a dry environment, the pelt helps prevent a build-up of bacteria and the possible development of skin irritations caused by friction or immobility. The moisture wicking properties of the wool help to promote air flow and feature natural thermal properties that help balance temperature, keeping you cool in the summer and warm in the winter. These pads will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. Chair cushions and pads provide softness where you need it most. 1" H x 17" W x 17" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.