Stainless Steel Floor Mop Sink. 24 in. x 24 in. x 13 in.

  • Mfr # SINK MS-242413

  • Zoro # G209101376


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Material
430 Stainless Steel
Color
Silver
Overall Height
13 in
Overall Length
24 in
With Faucet/Without Faucet
Without Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SINK MS-242413
Zoro #
G209101376
UPC #
810095253713
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
24 in
Overall Width
24 in
Length (In.)
24 in
Width
24 in
Thickness
18 Gauge

Details

Material
430 Stainless Steel
Color
Silver
With Faucet/Without Faucet
Without Faucet
Standards
NSF
Item
Floor Mop Sink
Includes
Basket Strainer, Installation Hardware

Description

24in x 24in x 13in Sink. Bowl Dimensions are: 21in x 21in x 9inConstructed from high-quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance3 1/2in drain basket and wall clip includedGreat for mop cleaning. Allows for easy disposal of waterThis sink is perfect for use in any restaurant kitchen or dish room as a sanitary way of disposing dirty water and other liquids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.