Stainless Steel Hand Sink 15 in. x 15 in. with Faucet

  • Mfr # SINK HS-15-Z

  • Zoro # G714590153


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
10 in. L x 12.8 in. W x 5.5 in. D
Bowl Shape
Square
Height
13.2 in
Standards
NSF
Thickness
20 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SINK HS-15-Z
Zoro #
G714590153
UPC #
-
Country of Origin
China

Dimensions

Bowl Size
10 in. L x 12.8 in. W x 5.5 in. D
Height
13.2 in
Thickness
20 Gauge
Overall Length
15.75 in
Width
15 in

Details

Bowl Shape
Square
Item
Wall Mounted Hand Sink
Standards
NSF
Material
Stainless Steel
Mounting Type
Wall mounted
With Faucet / Without Faucet
With Faucet
Includes
Faucet, drain basket, backsplash,Basket Strainer, Installation Hardware

Description

Efficiently wash and sanitize your hands with this AmGood 15 in. x 15 3/4 in. wall-mounted hand sink featuring a gooseneck faucet. Designed to keep your restaurant up to code without sacrificing space, this sink includes a single 12 3/4 in. x 10 in. bowl that 5 in. deep and an 8 in. high backsplash to protect surrounding areas from water splashes.


Its compact, easy-to-clean design allows it to fit in tight spaces and securely attach to the wall, freeing up valuable floor space for other uses. The attractive yet functional design promotes cleanliness in your kitchen.


Constructed from durable 20-gauge type 304 stainless steel, this hand sink is built for long-lasting performance. The corrosion-resistant material ensures reliability when properly maintained, making it ideal for busy commercial environments. This unit includes a gooseneck faucet, 1.5 in. IPS drain basket, and a mounting bracket for easy installation. Pre-punched holes on 4 in. centers make faucet setup hassle-free.


NSF certified, this sink meets the highest standards for public health and safety, ensuring your kitchen remains compliant with health regulations. Whether you're optimizing space or ensuring cleanliness, this stainless steel hand sink provides both functionality and style in a compact form.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.