Stainless Steel Scrap Basket 20 in. x 20 in. x 5 in. For Commercial Sinks

  • Mfr # PRDB-20205

  • Zoro # G714633959


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Overall Length
20 in.
Overall Width
20 in.
Material
304 Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRDB-20205
Zoro #
G714633959
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 in.
Overall Width
20 in.

Details

Item
Scrap Basket For Commercial Sinks
Material
304 Stainless Steel
Color
Stainless Steel

Description

Streamline your kitchen dishwashing process with the AmGood Stainless Steel Scrap Pre-Rinse Basket. Built from durable 18-gauge, 304 stainless steel, this basket is designed for heavy-duty use in commercial kitchens.


Its 19 1/2 in. x 19 1/2 in. x 5 in. size offers ample capacity to collect food scraps, making pre-rinsing more efficient and reducing clogs in your drainage system.


The integrated stainless steel slides provide smooth and stable movement, allowing the basket to glide effortlessly in and out of your pre-rinse sink setup. This ensures easy access to the basket when clearing plates or emptying debris, saving valuable time during busy shifts.


Whether you're operating a high-traffic restaurant, bar, or catering service, this scrap basket is an essential tool for maintaining cleanliness and improving workflow. The corrosion-resistant material ensures long-lasting performance, even in the most demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.