Amgood
Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF
Mfr # SINK 141611 - FAUCET
Zoro # G509116513
original price:
$299.99
5% off
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Color Silver
- Overall Height 43 in
- Overall Length 20 in
- With Faucet/Without Faucet With Faucet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Z Swivel, Threaded, 1/4" NPT (43824)
- KOHLER Highcliff Ultra Ada-Height Flushomet (96057-0)
- WATTS Dual Check Valve, Bronze, FNPT Union, 1/2 in (9D-M3-1/2)
- ANVIL 2" x 2" x 1-1/4" Cast Iron Reducing Tee Class 125 (0300046406)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 18in NSF (SINK 181812 - FAUCET)
- AMGOOD Stainless Steel Sink - 3 Compartment Sink 10in x 14in x 10in with Faucet NSF (SINK S3C-101410 - FAUCET)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 15in x 15in NSF (SINK 151513 - FAUCET)
- KOHLER 22 in W x 21 in L x 13-5/8 in H, Drop In / Undermount, Cast Iron (19022-3-0)
- Amgood Utility Sinks