Stainless Steel Wall Mount Hand Sink with Sidesplash 12 in. x 12 in.

  • Mfr # SINK WHS-1212-5D-SS-Z

  • Zoro # G114772838


product price:  $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SINK WHS-1212-5D-SS-Z
Zoro #
G114772838
UPC #
-
Country of Origin
China

Description

Efficiently wash and sanitize your hands with this 12 in. x 12 in. wall mounted hand sink with gooseneck faucet! Keep your restaurant up to code without sacrificing space with this hand sink with a single 8 in. x 10 in. bowl and a convenient 5 in. high back splash. This easy-to-clean, compact sink easily fits in tight spaces and securely attaches to the wall or a surface to open up floor space for other uses. Its attractive, yet simple design will be sure to encourage cleanliness in the kitchen. Durable Construction Comprised of high-quality 20-gauge type 304 stainless steel along its top, bowl, and backsplash, this hand sink guarantees reliability and durability. In addition, this material is corrosion resistant when properly maintained. Includes 6 in. gooseneck faucet, 1 1/2 in. IPS drain baskets, and mounting bracket. 20-gauge type 304 stainless steel. Holes punched on 4 in. centers. Single 8 in. x 10 in. bowl. 5 in. high backsplash. 5 in. Backsplash With this convenient 5 in. high backsplash any water splashes will be confined inside the sink and then directly drip down into the drain. This added feature helps maintain the integrity of your wall and floor to keep your establishment in its best condition.


  • •Efficiently wash and sanitize your hands with this 12 in. x 12 in. wall mounted hand sink with gooseneck faucet!
  • •Keep your restaurant up to code without sacrificing space with this hand sink with a single 8 in. x 10 in. bowl and a convenient 5 in. high back splash. This easy-to-clean, compact sink easily fits in tight spaces and securely attaches to the wall or a surface to open up floor space for other uses. Its attractive, yet simple design will be sure to encourage cleanliness in the kitchen.
  • •Durable Construction Comprised of high-quality 20-gauge type 304 stainless steel along its top, bowl, and backsplash, this hand sink guarantees reliability and durability. In addition, this material is corrosion resistant when properly maintained. Includes 6 in. gooseneck faucet, 1 1/2 in. IPS drain baskets, and mounting bracket. 20-gauge type 304 stainless steel. Holes punched on 4 in. centers. Single 8 in. x 10 in. bowl. 5 in. high backsplash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.