Shop All Hand Sinks
Amgood
Stainless Steel Wall Mounted Hand Sink 12in x 16in with Side Splash NSF
Mfr # HAND-SINK HS-12SS
Zoro # G809116510
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NSF
- Material 430 Stainless Steel
- Thickness 18 Gauge
- Overall Width 16 in
- Width 16 in
Product Information
- Brand Amgood
- MFR # HAND-SINK HS-12SS
- Zoro # G809116510
- UPC # 810095252198
- Country of Origin China
- Category Hand Sinks
Dimensions
Overall Width | 16 in |
Width | 16 in |
Overall Length | 12 in |
Overall Height | 10 in |
Details
Description
Efficiently wash and sanitize your hands with this 12in x 16in wall mounted hand sink with gooseneck faucet!Keep your restaurant up to code without sacrificing space with this hand sink with a single 9in x 9in bowl and a convenient 8in high back splash. This easy-to-clean, compact sink easily fits in tight spaces and securely attaches to the wall or a surface to open up floor space for other uses. Its attractive, yet simple design will be sure to encourage cleanliness in the kitchen.Durable Construction Comprised of high-quality 20-gauge type 304 stainless steel along its top, bowl, and backsplash, this hand sink guarantees reliability and durability. In addition, this material is corrosion resistant when properly maintained. Includes 6in gooseneck faucet, 1 1/2in IPS drain baskets, and mounting bracket. 20-gauge type 304 stainless steel. Holes punched on 4in centers. Single 9in x 9in bowl. 8in high backsplash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Shower Faucet Utility, W/Dish (126-015)
- PLASTIC TRENDS Y 45 PVC 4"" HXHXH (P304)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1LBN9)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in NSF Certified (HAND-SINK HS-12)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in with Side Splash NSF (HAND-SINK HS-17SS)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- BK RESOURCES Stainless Steel Hand Sink w/Faucet, 2 Holes, 1-7/8" Drain 14Óx10Óx5Ó (BKHS-W-1410-P-G)
- KROWNE Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles (HS-2L)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- Amgood Hand Sinks