Shop AMGOOD

Stainless Steel Wall Mounted Hand Sink 17 in. x 15 in. w/Left Side Splash and Gooseneck Faucet

  • Mfr # SINK HS-17SS-L-Z

  • Zoro # G316393862


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangular
Finish
Polished steel
Material
Stainless Steel
Includes
Faucet, Drain Basket, Left Sidesplash, Backsplash
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SINK HS-17SS-L-Z
Zoro #
G316393862
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Thickness
20-gauge for the top, bowl, and backsplash
Height
13.2 in
Overall Length
15 in
Bowl size
10 in L x 14 in W x 5 in D

Details

Bowl Shape
Rectangular
Finish
Polished steel
Material
Stainless Steel
Includes
Faucet, Drain Basket, Left Sidesplash, Backsplash
Standards
NSF

Description

The AmGood Commercial Wall Mounted Hand Sink is a compact and durable solution for maintaining hygiene in any commercial kitchen, prep area, or service station. With an overall size of 15 in. x 17 in. x 13 in., this sink features a 14 in. x 10 in. x 5 in. bowl that provides sufficient space for handwashing while fitting easily into tight areas.Constructed from 20-gauge type 304 stainless steel, the sink and left side splash offer excellent durability and corrosion resistance. The included 18-gauge 304 stainless steel wall mounting clip ensures secure installation. A 1.5 in. drain basket and a faucet are included.


  • Overall dimensions: 15 in. x 17 in. x 13 in. height. Includes a gooseneck faucet, a 1.5 in. drain basket, and a wall-mounted clip for secure installation.
  • Features a 14 in. x 10 in. bowl that’s 5 in. deep with a convenient 8 in. high backsplash and left side splash guard, perfect for efficient handwashing and protecting walls and surrounding areas from splashes.
  • Constructed from durable 20-gauge type 304 stainless steel for the top, bowl, and backsplash, ensuring long-lasting performance and corrosion resistance.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.