Utility Cart, Stainless Steel, 3 Shelves Shelves, 28" L, 18" W
Mfr # CART-TUC-1828-Z
Zoro # G412028118
Key Features
Specifications
Product Information
Dimensions
Details
Description
AmGood Stainless steel utility tubular cart with 3 shelves. , Shelf Size: 18 in. x 28 in. Durable, 18-gauge 430 grade stainless steel construction for long-lasting use. 4 in. expanding casters at front and 4 in. expanding casters with brake at back. , Solid shelves accommodate smaller items that may slip through cracks of wire shelves. , NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
- • Ideal for transporting bus tubs, food pans, plates, flatware, dry ingredients, and beyond, this dependable utility cart effortlessly shifts essential items between rooms. This cart is indispensable in bustling restaurants, cafeterias, warehouses, as well as any home or business.
- • Durable, 18-gauge 430 stainless steel construction for long-lasting use. 4 in. expanding castors at front and 4 in. expanding castors with brake at back.
- • Solid shelves accommodate smaller items that may slip through cracks of wire shelves.
- • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- • All carts are packaged & shipped according to industry’s best practices to ensure damage-free flawless delivery and highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.