Utility Cart, Stainless Steel, 3 Shelves Shelves, 33" L, 21" W
- Mfr # CART-TUC-2133-Z
- Zoro # G812028114
product price:
$
227.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Overall Width
21"
Material
Stainless Steel
Color
Silver
Number of Shelves
3 Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CART-TUC-2133-Z
- Zoro #
- G812028114
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 33"
- Overall Width
- 21"
Details
- Material
- Stainless Steel
- Color
- Silver
- Item
- Utility Cart
- Number of Shelves
- 3 Shelves
- Gauge
- 18 ga
- Assembled
- Assembly Required
Description
AmGood Stainless steel utility tubular cart with 3 shelves. Shelf Size: 21 in. x 33 in. Durable, 18-gauge 430 grade stainless steel construction for long-lasting use. 4 in. expanding casters at front and 4 in. expanding casters with brake at back. Solid shelves accommodate smaller items that may slip through cracks of wire shelves. NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged and shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
- Ideal for transporting bus tubs, food pans, plates, flatware, dry ingredients, and beyond, this dependable utility cart effortlessly shifts essential items between rooms. This cart is indispensable in bustling restaurants, cafeterias, warehouses, as well as any home or business.
- Durable, 18-gauge 430 stainless steel construction for long-lasting use. 4 in. expanding castors at front and 4 in. expanding castors with brake at back.
- Solid shelves accommodate smaller items that may slip through cracks of wire shelves.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- All carts are packaged & shipped according to industry’s best practices to ensure damage-free flawless delivery and highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.