Shop AMI BEARINGS
See all product information
Create Account
AMI BEARINGS -SINGLE ROW BALL BEARING - 1-1/8in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM206-18
- Zoro # G012376763
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.382 in
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Steel
Overall Length
4-7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM206-18
- Zoro #
- G012376763
- UPC #
- 808250333707
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Type
- Triangular
Dimensions
- Overall Width
- 1.382 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
- Overall Height
- 4-7/16 in
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.382in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.