SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL206-19CB
- Zoro # G514861347
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-19CB
- Zoro #
- G514861347
- UPC #
- 808250365104
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 33/64 in
- Overall Height
- 1.5 in
- Overall Width
- 1-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.