Flange Block Bearing; 2 Bolt Flange Block; 1 in. Bore; 3 in. Bolt Circle Diameter
- Mfr # MBLFL5-16
- Zoro # G712501199
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Bore Diameter
1 in
System of Measurement
Inch
Overall Height
1.063 in
Flange Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLFL5-16
- Zoro #
- G712501199
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1 in
- Overall Height
- 1.063 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1-13/64 in
- Overall Length
- 3-3/4 in
Description
Flange Block Bearing; 2 Bolt Flange Block; 1 in. Bore; 3 in. Bolt Circle Diameter; 3 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.