Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-3/16'' MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCSX06-19
- Zoro # G212311083
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/16 in
System of Measurement
Inch
Housing Material
Cast Iron
Overall Length
5 in
Flange Thickness
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCSX06-19
- Zoro #
- G212311083
- UPC #
- 808250475100
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5 in
- Flange Thickness
- 7/8 in
- Overall Width
- 1-3/8 in
Description
a=5'', p=4-1/8'', e=2.921'', s=15/32'', J=3/8'', K=25/64'', g=7/8'', f=3.375'', Z=1.375'', L=1.75''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.