Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4 in. Bore; 4.7 in. Bolt Circle Diameter
- Mfr # MUCF206-20
- Zoro # G912501449
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-1/4 in
Housing Material
304 Stainless Steel
Overall Length
4-1/4 in
Overall Width
1-37/64 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCF206-20
- Zoro #
- G912501449
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Overall Length
- 4-1/4 in
- Overall Width
- 1-37/64 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 9/16 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4 in. Bore; 4.7 in. Bolt Circle Diameter; 3-1/4 in. Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.