Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL7-20
- Zoro # G612376873
product price:Â
$
61.75
/ea
Key Features
Overall Height
13/16 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Overall Length
4-15/16 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL7-20
- Zoro #
- G612376873
- UPC #
- 808250108251
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Steel
Dimensions
- Overall Height
- 13/16 in
- Overall Length
- 4-15/16 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.