Shop AMI BEARINGS
See all product information
Create Account
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter
- Mfr # UCF210
- Zoro # G112501546
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Flange Thickness
18 mm
Overall Height
143 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF210
- Zoro #
- G112501546
- UPC #
- -
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Flange Thickness
- 18 mm
- Overall Height
- 143 mm
- Mount Hole Center-to-Center Length
- 111 mm
- Bore Diameter
- 50 mm
- Overall Width
- 54.6 mm
- Overall Length
- 143 mm
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 157MM Bolt Circle Diameter; 111MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.