Insert Bearing, 1-3/16 in. Bore, 1-1/2 in. Length Thru Bore, Wide Inner Ring

  • Mfr # UC206-19

  • Zoro # G412502687


product price:  $45.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC206-19
Zoro #
G412502687
UPC #
-
Country of Origin
Japan

Description

Insert Bearing; 1-3/16 in. Bore; 1-1/2 in. Length Thru Bore; Wide Inner Ring; 0.748 in. Outer Race Width; Spherical; 2.441 in. Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.