SINGLE ROW BALL BEARING - 1-11/16in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL209-27C4HR5
- Zoro # G914855052
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Length
7-3/8 in
Overall Height
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-27C4HR5
- Zoro #
- G914855052
- UPC #
- 808250176465
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Overall Length
- 7-3/8 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 1-11/16 in
- Overall Width
- 2.055 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Flange Thickness
- 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.