Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLF4-12B
- Zoro # G012376916
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-9/64 in
Bearing Insert Material
Stainless Steel
Mount Hole Center-to-Center Length
2-13/16 in
Overall Height
0.972 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLF4-12B
- Zoro #
- G012376916
- UPC #
- 808250167890
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-9/64 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Height
- 0.972 in
- Flange Thickness
- 7/16 in
- Overall Length
- 3-35/64 in
- Bore Diameter
- 3/4 in
Details
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=25/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.