Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-11/16in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL209-27MZ20W
- Zoro # G512376584
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-7/16 in
System of Measurement
Inch
Bore Diameter
1-11/16 in
Flange Thickness
53/64 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL209-27MZ20W
- Zoro #
- G512376584
- UPC #
- 808250411078
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Description
A=7-7/16in, E=5-27/32in, G=53/64in, X=1-39/64in, S=43/64in, L=4-1/4in, Z=2-9/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.