SINGLE ROW BALL BEARING - 1-11/16in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT209-27
- Zoro # G212377263
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
7-13/32 in
Housing Type
Oval
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT209-27
- Zoro #
- G212377263
- UPC #
- 808250133680
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Overall Length
- 7-13/32 in
- Overall Height
- 4-3/8 in
- Overall Width
- 2.319 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-11/16 in
Description
a=7-13/32in, e=5-27/32in, g=33/64in, x=1-3/8in, s=9/16in, b=4-3/8in, Z=2.319in, L=2-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.