SINGLE ROW BALL BEARING - 1-11/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL209-27
- Zoro # G812377038
product price:Â
$
95.85
/ea
Key Features
Bore Diameter
1-11/16 in
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
5-53/64 in
Number of Mount Holes
2
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-27
- Zoro #
- G812377038
- UPC #
- 808250124459
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-11/16 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Overall Width
- 2.055 in
- Flange Thickness
- 23/32 in
- Overall Height
- 4-1/4 in
- Overall Length
- 7-3/8 in
Description
a=7-3/8in, e=5-53/64in, g=23/32in, x=1-1/2in, s=3/4in, b=4-1/4in, Z=2.055in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.