Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-11/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT209-27
- Zoro # G712375776
product price:Â
$
99.45
/ea
Key Features
Mount Hole Center-to-Center Length
5-27/32 in
Number of Mount Holes
2
Housing Material
Cast Iron
Flange Thickness
9/16 in
Bore Diameter
1-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT209-27
- Zoro #
- G712375776
- UPC #
- 808250124497
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-11/16 in
- Overall Height
- 4-3/8 in
- Overall Length
- 7-1/16 in
- Overall Width
- 2.048 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.048in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.