Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in KANIGEN SET SCREW WHITE 2-BOLT FLANGE OPN COV
- Mfr # UCNFL206-19MZ20CW
- Zoro # G014861281
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/16 in
Housing Type
Oval
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL206-19MZ20CW
- Zoro #
- G014861281
- UPC #
- 808250410194
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/16 in
Details
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2