Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-1/16'' ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS206-17NPMZ2
- Zoro # G112309982
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Length
4-3/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS206-17NPMZ2
- Zoro #
- G112309982
- UPC #
- 808250295135
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 4-3/8 in
- Overall Width
- 1-17/64 in
- Flange Thickness
- 15/16 in
- Bore Diameter
- 1-1/16 in
Description
A=4-3/8'', P=3-5/8'', S=3/8'', J=1/4'', K=23/64'', G=15/16'', F=3.000'', Z=1-17/64'', B=1.500''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.