Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR206-17
- Zoro # G514854325
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Flange Thickness
15/32 in
Overall Width
1-13/32 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR206-17
- Zoro #
- G514854325
- UPC #
- 808250279809
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 15/32 in
- Overall Width
- 1-13/32 in
- Overall Height
- 4-39/64 in
- Bore Diameter
- 1-1/16 in
- Overall Length
- 4-39/64 in
- Mount Hole Center-to-Center Length
- 3.957 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.