Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in KANIGEN ACCU-LOC BLACK 2-BOLT FLANGE
- Mfr # UENFL207-23MZ20B
- Zoro # G012375827
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
41/64 in
Number of Mount Holes
2
Overall Width
1-3/4 in
Bore Diameter
1-7/16 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL207-23MZ20B
- Zoro #
- G012375827
- UPC #
- 808250452804
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 41/64 in
- Overall Width
- 1-3/4 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-3/4in,U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.