SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF6-17
- Zoro # G612376026
product price:Â
$
48.99
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
4-7/16 in
Shaft Locking Type
Set Screw
Overall Height
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF6-17
- Zoro #
- G612376026
- UPC #
- 808250104789
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- Steel
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 4-7/16 in
- Overall Height
- 4-7/16 in
- Bore Diameter
- 1-1/16 in
Description
a=4-7/16in, p=3-9/16in, t=0.102in, b=11/16in, s=13/32in, F=2-13/16in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.