SINGLE ROW BALL BEARING - 1-1/16in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL206-17MZ2B
- Zoro # G812377182
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-5/8 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Overall Height
1.5 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206-17MZ2B
- Zoro #
- G812377182
- UPC #
- 808250140541
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1-5/8 in
- Overall Height
- 1.5 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-1/16 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.