Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4 STAINLESS SET SCREW WHITE 4-BOLT FLANGE
- Mfr # MUCFPL209-28W
- Zoro # G211247314
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
3/4 in
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Housing Type
Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFPL209-28W
- Zoro #
- G211247314
- UPC #
- 808250254101
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 3/4 in
- Overall Length
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 4-1/8 in
- Overall Height
- 5-3/8 in
- Overall Width
- 2-9/64 in
- Bore Diameter
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.