SINGLE ROW BALL BEARING - 1-1/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-17NPMZ2
- Zoro # G514863884
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Number of Mount Holes
2
Housing Material
Cast Iron
Flange Thickness
9/16 in
Overall Width
1.583 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-17NPMZ2
- Zoro #
- G514863884
- UPC #
- 808250393237
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 9/16 in
- Overall Width
- 1.583 in
- Bore Diameter
- 1-1/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Height
- 3-1/8 in
- Overall Length
- 5-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.