Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 85MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL217
- Zoro # G612375548
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bearing Insert Material
Steel
Bore Diameter
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL217
- Zoro #
- G612375548
- UPC #
- 808250267088
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 85 mm
- Overall Width
- 87.6 mm
- Overall Length
- 305 mm
- Mount Hole Center-to-Center Length
- 248 mm
- Flange Thickness
- 26 mm
- Overall Height
- 190 mm
Description
a=305MM, e=248MM, g=26MM, x=63MM, s=25MM, b=190MM, Z=87.6MM, Bi=85.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.