Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT206-17NPMZ2
- Zoro # G912377389
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
1.5 in
Housing Type
Oval
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
4-19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206-17NPMZ2
- Zoro #
- G912377389
- UPC #
- 808250325214
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 1.5 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Length
- 5-9/16 in
- Bore Diameter
- 1-1/16 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1-37/64 in
Description
A=5-9/16in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-37/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.