SINGLE ROW BALL BEARING - 1-5/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF7-21
- Zoro # G512375655
product price:Â
$
61.75
/ea
Key Features
Bearing Insert Material
Steel
Overall Height
4-13/16 in
Shaft Locking Type
Set Screw
Bore Diameter
1-5/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF7-21
- Zoro #
- G512375655
- UPC #
- 808250108213
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Inch
- Housing Material
- Steel
Dimensions
- Overall Height
- 4-13/16 in
- Bore Diameter
- 1-5/16 in
- Overall Length
- 4-13/16 in
Description
a=4-13/16in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.