Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/16in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL206-17MZ2W
- Zoro # G612377160
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
1-5/8 in
Flange Thickness
33/64 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
4-39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206-17MZ2W
- Zoro #
- G612377160
- UPC #
- 808250140558
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1-5/8 in
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Overall Height
- 1.5 in
- Bore Diameter
- 1-1/16 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.