SINGLE ROW BALL BEARING - 1-15/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT210-31NPMZ2
- Zoro # G212376914
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
9/16 in
Bearing Insert Material
Steel
Overall Height
2.031 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT210-31NPMZ2
- Zoro #
- G212376914
- UPC #
- 808250193530
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 9/16 in
- Overall Height
- 2.031 in
- Overall Length
- 7-7/16 in
- Overall Width
- 2-5/32 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
Description
A=7-7/16in, E=6-3/16in, G=9/16in, X=1-9/16in, S=5/8in, L=4-9/16in, Z=2-5/32in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.