SINGLE ROW BALL BEARING, 1-1/2'' MEDIUM ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCSX08-24
- Zoro # G612309659
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Flange Thickness
1 1/32 in
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/2 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFCSX08-24
- Zoro #
- G612309659
- UPC #
- 808250475131
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 1 1/32 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 5-1/4 in
- Overall Width
- 1-37/64 in
Details
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
Description
a=5-1/4'', p=4-3/8'', e=3.091'', s=15/32'', J=7/16'', K=7/16'', g=1-1/32'', f=3.625'', Z=1.578125'', L=1.96875''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.