Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-1/2'' MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCSX08-24
- Zoro # G512310045
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Overall Length
5-1/4 in
Overall Width
1.543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCSX08-24
- Zoro #
- G512310045
- UPC #
- 808250167777
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5-1/4 in
- Overall Width
- 1.543 in
- Flange Thickness
- 1 1/32 in
- Mount Hole Center-to-Center Length
- 3.091 in
- Bore Diameter
- 1-1/2 in
Description
a=5-1/4'', p=4-3/8'', e=3.091'', s=15/32'', J=7/16'', K=7/16'', g=1-1/32'', f=3.625'', Z=1.543'', Bi=1.937''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.