SINGLE ROW BALL BEARING, 1-1/2'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCS208-24
- Zoro # G612310426
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.543 in
Flange Thickness
1 1/32 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3.091 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS208-24
- Zoro #
- G612310426
- UPC #
- 808250143818
- Country of Origin
- Japan
- Item
- Flange Cartridge
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1.543 in
- Flange Thickness
- 1 1/32 in
- Mount Hole Center-to-Center Length
- 3.091 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 5-1/4 in
Description
a=5-1/4'', p=4-3/8'', e=3.091'', s=15/32'', J=7/16'', K=7/16'', g=1-1/32'', f=3.625'', Z=1.543'', Bi=1.937''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.