Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB206-18
- Zoro # G112375703
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Bearing Insert Material
Steel
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Overall Height
5-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB206-18
- Zoro #
- G112375703
- UPC #
- 808250139378
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Height
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Flange Thickness
- 1/2 in
- Overall Length
- 5-3/8 in
- Overall Width
- 1.675 in
- Bore Diameter
- 1-1/8 in
Description
a=5-3/8in, h=2-1/16in, e=1-7/8in, J=1-1/4in, g=1/2in, x=1-1/4in, s=25/64in, b=3-1/4in, f=2-3/4in, Z=1.675in, Bi=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.