Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-1/2 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL8-24MZ2CB
- Zoro # G311247610
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Flange Thickness
43/64 in
Overall Length
5-1/8 in
Overall Height
5-1/8 in
Overall Width
2-51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL8-24MZ2CB
- Zoro #
- G311247610
- UPC #
- 808250192052
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 4
- Housing Type
- Square