SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL208NP
- Zoro # G614855260
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
System of Measurement
Metric
Overall Height
100 mm
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL208NP
- Zoro #
- G614855260
- UPC #
- 808250324125
- Country of Origin
- Japan
Dimensions
- Overall Height
- 100 mm
- Overall Length
- 175 mm
- Overall Width
- 51.2 mm
- Flange Thickness
- 16 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 144 mm
Details
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.