Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2 ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF208-24NPMZ2
- Zoro # G211247499
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
2-1/64 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF208-24NPMZ2
- Zoro #
- G211247499
- UPC #
- 808250160624
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- Cast Iron
Dimensions
- Overall Width
- 2-1/64 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 5-1/8 in
- Overall Length
- 5-1/8 in
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.