SINGLE ROW BALL BEARING - 1-1/2in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL308-24
- Zoro # G112376618
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Housing Type
Oval
Overall Length
7-7/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL308-24
- Zoro #
- G112376618
- UPC #
- 808250207107
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Length
- 7-7/8 in
- Overall Height
- 4-13/32 in
- Mount Hole Center-to-Center Length
- 6-7/32 in
- Flange Thickness
- 21/32 in
- Overall Width
- 2.205 in
- Bore Diameter
- 1-1/2 in
Description
a=7-7/8in, e=6-7/32in, g=21/32in, x=1-9/16in, s=29/32in, b=4-13/32in, Z=2.205in, Bi=2.047in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.