Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW WHITE 2-BOLT FLANGE NO ZERK
- Mfr # MUCNFL205-16NZW
- Zoro # G314860915
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-29/64 in
Shaft Locking Type
Set Screw
Housing Type
Oval
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16NZW
- Zoro #
- G314860915
- UPC #
- 808250317745
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1-29/64 in
- Overall Height
- 1.339 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.