Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL208-24C4HR5
- Zoro # G714855467
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-43/64 in
System of Measurement
Inch
Overall Width
2.016 in
Bearing Insert Material
Steel
Flange Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL208-24C4HR5
- Zoro #
- G714855467
- UPC #
- 808250165131
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Width
- 2.016 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 3-15/16 in
- Overall Length
- 6-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.