Shop GGB BEARINGS
See all product information
Create Account
DP4 FLANGEANGED BUSHING
- Mfr # BB1007DP4
- Zoro # G024305713
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Housing Material
Steel
Flange Thickness
1.05 mm
Bearing Insert Material
Bronze
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB1007DP4
- Zoro #
- G024305713
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Flange Thickness
- 1.05 mm
Details
- Item
- Sleeve Bearing
- Housing Material
- Steel
- Bearing Insert Material
- Bronze
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.