SINGLE ROW BALL BEARING - 1-1/2in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL208-24C4HR23
- Zoro # G914854888
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
3-15/16 in
Flange Thickness
5/8 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL208-24C4HR23
- Zoro #
- G914854888
- UPC #
- 808250231621
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 3-15/16 in
- Flange Thickness
- 5/8 in
- Overall Width
- 2.016 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 6-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.