SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL208-24CEW
- Zoro # G114862393
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
6-7/8 in
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24CEW
- Zoro #
- G114862393
- UPC #
- 808250317929
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
Dimensions
- Overall Length
- 6-7/8 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2-1/32 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Height
- 1.937 in
- Flange Thickness
- 25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.